Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
FM7 Unilets Type C Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 8.19 In, Width: 2.44 In, Height: 2.56 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File N
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$71.08
Each
FM7 Unilets Type C Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 9.19 In, Width: 3 In, Height: 3.13 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered
$90.36
Sheathed Cable Connector, 3/4 In Trade Size, C Model, Die Cast Zinc Material, Zinc Plated, 0.42 In Thread Length, Screw Connection, 1.20 In Length, 0.42 In Width, 0.91 In Diameter, #10 to #8 Awg Cable Size, 0.09 LB/Ea
$411.98
Per 100
Straight Liquidtight Strain Relief Connector, Size: 1-1/2 In, Conductor Range: 1.156 - 1.3125 In, Material: Aluminum, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 2.19 In Height, Standard: Class I, Division 2, Class Ii, D
$6,599.19
Straight Liquidtight Strain Relief Connector, Size: 1/2 In, Conductor Range: 3/16 - 5/16 In, Material: Machined Steel, Color: Brown Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 0.94 In Height, Standard: Class I, Div
$1,128.70
Straight Liquidtight Strain Relief Connector, Size: 3/4 In, Conductor Range: 1/4 - 3/8 In, Material: Machined Steel, Color: Green Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1-1/4 In Height, Standard: Class I, Divi
$1,234.76
Straight Liquidtight Strain Relief Connector, Size: 1/2 In, Conductor Range: 5/16 - 7/16 In, Material: Machined Steel, Color: Yellow Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 0.94 In Height, Standard: Class I, Di
Straight Liquidtight Strain Relief Connector, Size: 1 In, Conductor Range: 1/2 - 5/8 In, Material: Aluminum, Color: Pink Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1.38 In Height, Standard: Class I, Division 2, CL
$1,613.08
Straight Liquidtight Strain Relief Connector, Size: 1 In, Conductor Range: 1/2 - 5/8 In, Material: Machined Steel, Color: Pink Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1.38 In Height, Standard: Class I, Divisio
$1,674.30
9
Popularity
Default